This item is Discontinued.

Cdi Digital Torque Tester, 3/4 Dr, 600 ft lb 6004-F-DTT

Digital Torque Tester, 3/4 Dr, 600 ft lb (Discontinued)

  • Mfr # 6004-F-DTT
  • Zoro # G2883562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6004-F-DTT
Zoro #
G2883562
UPC #
662459961679
Country of Origin
United States

Dimensions

Drive Size
3/4"
Length
7-1/4"
Width
3-1/4"

Details

Item
Digital Torque Tester
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Centimeter, Newton-Meter
Torque Range
60 to 600 ft. lb.
Calibrates
Dial/Click Type Torque Wrenches And Screwdrivers
Includes
Storage Case, AC adapter and USB cable
For Use With
Torque Wrenches
Display
4.7" Color Graphics Display
Features
Integral Transducer And Sturdy Housing Allow Mounting In Virtually Any Position
Power Source
(6) AA Alkaline Batteries
Accuracy
+/-0.5% CW/CCW @10-100% Of Full Scale + 1 Increment
Measuring Units
ft.-lb., in.-lb., in.-oz., Nm, kg/fm, C/Nm
Visual/Audible Indicators
Audible Tone and LED Light

Description

Digital Torque Tester, Drive Size 3/4 in, 60 to 600 ft. lb., Visual/Audible Indicators Audible Tone and LED Light, Measuring Units ft.-lb., in.-lb., in.-oz., Nm, kg/fm, C/Nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.