This item is Discontinued.

Cdi Elect Torque Wrench, 1/2 In, Flex 2503CF3HA

Elect Torque Wrench, 1/2 In, Flex (Discontinued)

  • Mfr # 2503CF3HA
  • Zoro # G4438113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2503CF3HA
Zoro #
G4438113
UPC #
662459937698
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
27"

Details

Item
Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
Torque Range (in.-lbs.)
300 to 3000
Torque Range (Ft.-Lb.)
25 to 250
Torque Range (kg. cm.)
345 to 3456
Torque Range (Nm)
33.8 to 338
Features
High Accuracy
Graduations (in. lbs.)
1
Power Source
(2) CR123 Lithium Batteries
Graduations (Nm)
0.1
Visual/Audible Indicators
3 Color LED Light Bar: Yellow: Approaching Desiged Torque Setting, Green: Desired Torque Value Is Reached, Red: Fastener Was Over-Torqued, Audible Tone: Set Torque Is Reached, If Set Torque Value Is Exceeded, Alarm Tone Will Sound, When Desired Torque Val
Rotation
CW
Accuracy
1%
Converts
Nm, ft.-lb., in.-lb., kg.cm.
Graduations (ft.-lbs.)
0.1
Graduations (kg. cm.)
1
Includes
Storage Case
Material
Steel Head w/Non-Slip Rubber Grip

Description

Electronic Torque Wrench, Drive Size 1/2 in, 3 Color LED Light Bar: Yellow: Approaching Desiged Torque Setting, Green: Desired Torque Value Is Reached, Red: Fastener Was Over-Torqued, Audible Tone: Set Torque Is Reached, If Set Torque Value Is Exceeded, Alarm Tone Will Sound, When Desired Torque Val, Ratcheting Yes, Torque Range (ft-lb) 25 to 250, Torque Range (in.-lbs.) 300 to 3000, Torque Range (N-m) 33.8 to 338, 27 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.