Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1002TAA-CDI
Zoro #
G2099343
UPC #
662459945327
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
17"
Description
Electronic Torque and Angle Wrench, Drive Size 3/8 in, Beeps When Torque is Reached, Ratcheting Yes, Torque Range (ft-lb) 10 to 100, Torque Range (in.-lbs.) 120 to 1200, Torque Range (N-m) 13.6 to 135.6, 17 in
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.