This item is Discontinued.

No Product Image Available

Battery Cable Assembly (Discontinued)

  • Mfr # 941-0606-R
  • Zoro # G608219160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
941-0606-R
Zoro #
G608219160
UPC #
736983856937
Country of Origin
United States

Description

CDI Electronics 9410606R It is a single unit made up of a bunch of wires or cables The 's goal is to combine the power of multiple separate cables into a package that is easy to install, replace, and maintain It is with both ends terminated is used to connect one or more batteries to an electrical system An electrical system that operates in a hostile environment always needs a highquality assembly is required A 6 gauge red custom hightemperature wire handles loads normally can be carried by a 4 gauge wire Key Features Tincoated copper is the material for the cable terminals It provides flexibility, making your boat glide more readily on the water and making it safer for you Because it is customermade of copper, it has a high level of conductivity Carries more copper than any other cable, allowing it to take 1015 more current than other wires and cables The additional layer of tin gives 100 corrosion protection, which is not present in other cables Aside from that, it is durable and longlasting due to the highquality materials employed Specifications Brand CDI Electronics SKU 9410606R UPC 736983856937 Weight 100 LBS Manufacturer Part Number MPN 9410606R This product replaces 6679410606R, 736983856937, 9410606R, 9410606R 6 gauge red custom high temperature wire handles loads normally carried by a 4 gauge wire This product replaces 6679410606R, 736983856937, 9410606R, 9410606R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.