This item is Discontinued.

No Product Image Available

Fluke 88 Multimeter (Discontinued)

  • Mfr # 518-88-5
  • Zoro # G908208208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518-88-5
Zoro #
G908208208
UPC #
736983855503
Country of Origin
Unknown

Description

This prime standard performance OEM fluke multimeter kit provides enhanced measurement functions, troubleshooting, and accuracy to resolve problems on conventional and hybrid vehicles The518885 includes a DVA adapter, RPM pickup, manual and hard case This kit is guaranteed to have high standard tools, convenient to bring, and is easy to use518885 by CDI Electronics is ISO 9001 Certified They have a reputation as an authentic, costefficient alternative for OEMsupplied components CDI Electronics is known to the Marine Industry that produces highquality products, designs, and reliability to our customers Key Features RPM function for stroke engines 2 and 4 Autoranging Frequency function Capacitance function Ohms Diode Pulse width measurement for fuel injectors Conductance measurement function Temperature function Dwell and duty functions MinMax record Continuity beep Backlight display Auto shutdown Specifications DC AC volts range with 0001 to 1000 volts Millivolt 100mV Max Amps 10 Amps Max Includes test leads, RPM pickup, DVA adapter, hard case and manual Note Replacement RPM pickup order 518RPM80 Features Autoranging DC AC volts range 0001 to 1000 volts Millivolt 1000mV MAX Ohms Diode Pulse width measurement for fuel injectors Amps 10 amps MAX Frequency function Capacitance function Conductance measurement function Dwell and duty functions Temperature function MinMax record Continuity beep RPM function for 2 and 4Stroke engines Backlight display Auto shutdown This product replaces 667518885, 736983855503

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.