Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cdi Electronics Mercury Cdm Test Harness 511-5207A 1

Mercury Cdm Test Harness (Discontinued)

  • Mfr # 511-5207A 1
  • Zoro # G108216799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-5207A 1
Zoro #
G108216799
UPC #
736983854926
Country of Origin
United States

Description

CDI Electronics is a worldrenowned leader in providing highquality electronic ignition and diagnostic products that are costeffective alternatives to OEM components Rapair Incorporated was founded in 1982 and initially specialized in providing repair services for outboard ignitions All CDI products are proudly manufactured in Huntsville, Alabama, to provide you with unrivaled quality and dependability This Coil Pack Test Harness with model number 5115207A1 is one of their products Its unique design allows you to interrupt the death circuit without cutting the wire, test DVA voltages from the stator and trigger while attached to the CDM Module, and Bench Test CDM Modules Key Features It has 24 inches long and is used to test individual CDM Modules on the engine Specifically designed to meet your specific boating needs Made from highquality materials and for longlasting use Product Replaces 736983854926, 84825207A1 and 6675115207A Specifications Brand CDI Electronics SKU 5115207A1 Weight 040 lbs Test harness for testing individual CDM modules on the engine is 24 long Unique design allow you to break the kill circuit to the CDM under test without cutting the wire Harness allow you to test the DVA voltages from the stator and trigger to the CDM module Replaces 84825207A1 This product replaces 6675115207A, 1, 736983854926, 5115207A, 84825207A1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.