Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCQYRXSM15A
Zoro #
G6998327
UPC #
662459347114
Country of Origin
United States
Dimensions
Drive Size
Y (9/16 in)
Size
15mm
Overall Length
3 27/32 in
Head Size
15mm
Details
Item
Interchangeable Torque Wrench Head
Head Type
Flare Nut
Max. Torque
71 ft.-lb.
Number of Points
6
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 15mm, Overall Length 3 27/32 in, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.