Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10T-I
Zoro #
G1498773
UPC #
662459262783
Country of Origin
United States
Dimensions
Drive Size
J (27/64 in)
Overall Length
10 in
Details
Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Inch-Pound, Newton-Meter
Primary Scale Range
50 to 250 in.-lb.
Primary Scale Increments
Custom Preset
Secondary Scale Range
5.6 to 28 Nm
Secondary Scale Increments
Custom Preset
Calibration Certificate Included
No
Setting
Manual
Wrench Material
Steel
Standards
ASME B107.14M-1994, ISO 6789
Rotation
CW/CCW
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Visual/Audible Indicators
Audible Click, Tactile Impulse
Description
Interchangeable Head Torque Wrench, Drive Size J (27/64 in), Custom Preset, Custom Preset, 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.