This item is Discontinued.

Cdi Joint Rate Simulator, 1/4 in Dr, 50 in lb 900-0-1kit

Joint Rate Simulator, 1/4 in Dr, 50 in lb (Discontinued)

  • Mfr # 900-0-1kit
  • Zoro # G2387244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900-0-1kit
Zoro #
G2387244
UPC #
662459903969
Country of Origin
United States

Dimensions

Size
1/4" Drive
Overall Length
2"

Details

Item
Power Tool Joint Rate Simulator
Max. Torque
4.16 ft.-lb.
Rotation
CW
Material
Steel
For Use With
ETT Or DTT Electronic Torque Testers

Description

Power Tool Joint Rate Simulator, Overall Length 2 in, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.