This item is Discontinued.

Cdi Joint Rate Simulator, 3/8 Dr, 400 in. lb. 900-2-01KIT

Joint Rate Simulator, 3/8 Dr, 400 in. lb. (Discontinued)

  • Mfr # 900-2-01KIT
  • Zoro # G6018442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900-2-01KIT
Zoro #
G6018442
UPC #
662459926784
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Joint Rate Simulator
Torque Range
0 to 400 in.-lb
Includes
3/8 in Square Female x 3/18 in Male Hex Adapter Bits, 7/16 20 x 1 1/2 in Load Screw
For Use With
ETT Or DTT Electronic Torque Testers and CDI Transducers

Description

Joint Rate Simulator, Includes 3/8 in Square Female x 3/18 in Male Hex Adapter Bits, 7/16 20 x 1 1/2 in Load Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.