Shop CDI

Mechanical Loader, Up to 2000 ft lb

  • Mfr # 2000-600-02

  • Zoro # G1499099


product price:  $30,805.99
/ea
Free Shipping & Returns

Key Features

For Use With
CDI Torque Calibration System
Sub-Category
CDI Torque Products
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000-600-02
Zoro #
G1499099
UPC #
662459918819
Country of Origin
United States

Details

Item
Mechanical Loader
Torque Range
0 to 2000 ft.-lb.
For Use With
CDI Torque Calibration System
Sub-Category
CDI Torque Products

Description

Mechanical Loader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.