1/2 Inch Drive, 30 to 250 ft lb, 1 ft lb, Comfort

  • Mfr # 2503MFRPH

  • Zoro # G216055785


product price: $361.85
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2503MFRPH
Zoro #
G216055785
UPC #
662459262028
Country of Origin
United States

Dimensions

Overall Length
12 in
Depth
10 in
Width
16 in

Description

Dual scale, calibrated dual directionPositive lock with spring loaded pull down lock ringFast, accurate and easy to setEasy-to-read laser marked scaleMost feature quick release buttons which provide good socket retention as well as easy socket removalErgonomic comfort-gripAccuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scaleMeets or exceeds ASME standards, ISO 6789 standardsIndividually serialized with matching certificate of calibration traceable to N.I.S.T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.