Zoro Homepage

/8 Inch Drive, 10 to 100 ft lb, 1 in lb, Comfort

  • Mfr # 1002MFRPH

  • Zoro # G016055794


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002MFRPH
Zoro #
G016055794
UPC #
662459261991
Country of Origin
United States

Dimensions

Overall Length
12 in
Depth
10 in
Width
16 in

Description

Type: Micrometer Adjustable; Style: Dual Scale; Drive Size: 3/8 Inch; Overall Length: 16 Inch; Primary Scale Range: 10 to 100 ft lb; Primary Scale Increment: 1 in lb; Grip Type: Comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.