This item is Discontinued.

Cdi Torque Head, 12 Pt Box End Offset, J, 19mm TCQJXBM19

Torque Head, 12 Pt Box End Offset, J, 19mm (Discontinued)

  • Mfr # TCQJXBM19
  • Zoro # G5889186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCQJXBM19
Zoro #
G5889186
UPC #
662459973801
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
J (27/64 in)
Size
19mm
Overall Length
3 15/16 in
Head Size
19mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
60 ft.-lb.
Number of Points
12
Offset
10 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 19mm, Overall Length 3 15/16 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.