This item is Discontinued.

Cdi Torque Head, 12Pt Box, Z Dual Pin, 2-3/16In TCQZX70ADP

Torque Head, 12Pt Box, Z Dual Pin, 2-3/16In (Discontinued)

  • Mfr # TCQZX70ADP
  • Zoro # G9450761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCQZX70ADP
Zoro #
G9450761
UPC #
662459328359
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Z Dual Pins
Size
2 3/16 in
Overall Length
6 1/8 in
Head Size
2-3/16"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
480 ft.-lb.
Number of Points
12
Offset
15 Degrees
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 2 3/16 in, Overall Length 6 1/8 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.