This item is Discontinued.

Cdi Torque Head, 6 Pt Flare Nut, J, 11/16 In TCQJRXS22A

Torque Head, 6 Pt Flare Nut, J, 11/16 In (Discontinued)

  • Mfr # TCQJRXS22A
  • Zoro # G9449081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQJRXS22A
Zoro #
G9449081
UPC #
662459968623
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
J (27/64 in)
Size
11/16 in
Overall Length
3 7/8 in
Head Size
11/16"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Flare Nut
Max. Torque
60 ft.-lb.
Number of Points
6
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 11/16 in, Overall Length 3 7/8 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.