This item is Discontinued.

Cdi Torque Sensor, 1 in. Dr, 150-1500 ft.-lb. 15005-F-MT

Torque Sensor, 1 in. Dr, 150-1500 ft.-lb. (Discontinued)

  • Mfr # 15005-F-MT
  • Zoro # G9455187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15005-F-MT
Zoro #
G9455187
UPC #
662459911063
Country of Origin
United States

Dimensions

Drive Size
1"
Length
4-1/2"
Width
2-1/2"
Thickness
2-1/2"

Details

Item
Torque Sensor
Torque Range
150 to 1500 ft.-lb.
Accuracy
+/-1.00% CW/CCW, From 10 to 100% of Full Scale
For Use With
MULTITORQ Torque And Data Collection Systems

Description

Torque Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.