Torque Wrench, 3/4 Inch Drive, 100 to 500 ft lb, 5 ft lb

  • Mfr # 6004MFRMH

  • Zoro # G816055789


product price:  $1,413.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004MFRMH
Zoro #
G816055789
UPC #
662459313225
Country of Origin
United States

Dimensions

Overall Length
12 in
Width
16 in
Depth
10 in

Description

The CDI Torque Comfort Grip Micrometer Adjustable Torque Wrench with Dual Scale combines precise torque control with ergonomic comfort, making it the ultimate tool for accurate tightening in both metric and imperial measurements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.