This item is Discontinued.

Cdi Torque Transducer Kit, 4 in lb- 250 ft lb 2000-400-02

Torque Transducer Kit, 4 in lb- 250 ft lb (Discontinued)

  • Mfr # 2000-400-02
  • Zoro # G9448424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000-400-02
Zoro #
G9448424
UPC #
662459264664
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"

Details

Item
Torque 4-in-1 Transducer Kit
Torque Range
40 to 150 ft.-lb.
For Use With
CDI MULTITEST or SURETEST Calibration Monitors

Description

Torque 4-in-1 Transducer Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.