Torque Wrench, 3/8Dr, 10-80 ft.-lb.
Mfr # 802MFRFMHSS
Zoro # G0556972
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Head Type
Flexible
Overall Length
16 1/2 in
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
802MFRFMHSS
Zoro #
G0556972
UPC #
662459907318
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
16 1/2 in
Details
Item
Micrometer Torque Wrench
Head Type
Flexible
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Metal
Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Min. Number of Cycles
5,000
Primary Scale Increments
0.5 ft-lb
Tether Capable
Tether Capable
Number of Geared Teeth
30
Teeth
30
Calibration Certificate Included
Yes
Primary Scale Range
10 to 80 ft-lb
Visual/Audible Indicators
Audible Click
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Sub-Category
CDI Torque Products
Tether Style
Tether Capable
Description
The Snap-On Industrial Brands 802MFRFMHSS CDI Torque Wrench is the perfect tool for automotive work. This micrometer torque wrench ensures that your engine components are correctly tightened, to prevent damage and ensure safety. Featuring a +/-4% CW accuracy and +/-6% CCW accuracy, this torque wrench provides accurate measurements for safe operation of your car. The torque measurement type is foot-pound with an overall length of 16 1/2 in., drive size of 3/8 in., alloy steel material, 0.5 ft-lb primary scale increments, flexible head type and metal handle. This Snap-On Industrial Brands Micrometer Torque Wrench will be a valuable addition to your garage or workshop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.