This item is Discontinued.

Cdi Torque Wrench Head, 12 Pt Box End, X, 18mm TCQXXM18A

Torque Wrench Head, 12 Pt Box End, X, 18mm (Discontinued)

  • Mfr # TCQXXM18A
  • Zoro # G6034962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCQXXM18A
Zoro #
G6034962
UPC #
662459935816
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
X (47/64 in)
Size
18mm
Overall Length
3 29/32 in
Head Size
18mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
224 ft.-lb.
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
SD-CT
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 18mm, Overall Length 3 29/32 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.