This item is Discontinued.

Cdi Torque Wrench Head, 12 Pt Box End, X, 27mm TCQXXM27A

Torque Wrench Head, 12 Pt Box End, X, 27mm (Discontinued)

  • Mfr # TCQXXM27A
  • Zoro # G5884916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCQXXM27A
Zoro #
G5884916
UPC #
662459935892
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
X (47/64 in)
Size
27mm
Overall Length
5 23/32 in
Head Size
27mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
240 ft.-lb.
Number of Points
12
Offset
0 Degrees
For Use With
Mfr. No. 300T-I, 350NMIMH
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 27mm, Overall Length 5 23/32 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.