This item is Discontinued.

Cdi Torque Wrench Head, 12 pt Ratchet, J, 16mm TCQJBOERM16

Torque Wrench Head, 12 pt Ratchet, J, 16mm (Discontinued)

  • Mfr # TCQJBOERM16
  • Zoro # G1499351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCQJBOERM16
Zoro #
G1499351
UPC #
662459973993
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
16mm
Overall Length
3 27/32 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Ratcheting Box
Max. Torque
60 ft.-lb.
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 16mm, Overall Length 3 27/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.