This item is Discontinued.

Cdi Torque Wrench Head, Open End, J, 5/16 In TCQJO10A

Torque Wrench Head, Open End, J, 5/16 In (Discontinued)

  • Mfr # TCQJO10A
  • Zoro # G5988893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCQJO10A
Zoro #
G5988893
UPC #
662459933980
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
J (27/64 in)
Size
5/16 in
Overall Length
3 27/32 in
Head Size
5/16"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
9 ft.-lb.
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 5/16 in, Overall Length 3 27/32 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.