This item is Discontinued.

Cdi Torque Wrench Head, Open End, Y, 17mm TCQYOM17A

Torque Wrench Head, Open End, Y, 17mm (Discontinued)

  • Mfr # TCQYOM17A
  • Zoro # G5928842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCQYOM17A
Zoro #
G5928842
UPC #
662459936196
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Y (9/16 in)
Size
17mm
Overall Length
3 7/8 in
Head Size
17mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
103 ft.-lb.
Offset
0 Degrees
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 17mm, Overall Length 3 7/8 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.