Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCQZD32B
Zoro #
G5871485
UPC #
662459937070
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
Z (63/64 in)
Size
1 in
Overall Length
5 11/16 in
Head Size
1"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Square Ratcheting
Max. Torque
700 ft.-lb.
Number of Points
4
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfg. No. 600T-I, 800NMIMH
Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 in, Overall Length 5 11/16 in, Alloy Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.