This item is Discontinued.

Cdi Torque Wrench Head, Square, X, 1/2 In QXSD16A

Torque Wrench Head, Square, X, 1/2 In (Discontinued)

  • Mfr # QXSD16A
  • Zoro # G5885451
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QXSD16A
Zoro #
G5885451
UPC #
662459935557
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
X (47/64 in)
Size
1/2 in
Overall Length
3 1/2 in
Head Size
1/2"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Fixed Square
Max. Torque
240 ft.-lb.
Number of Points
4
Offset
0 Degrees
For Use With
Mfr. No. 300T-I, 350NMIMH
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1/2 in, Overall Length 3 1/2 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.