This item is Discontinued.

Cdi Torque Wrench Head, Thin Open End, J, 1 In TCQJ032ARTH

Torque Wrench Head, Thin Open End, J, 1 In (Discontinued)

  • Mfr # TCQJ032ARTH
  • Zoro # G5922901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCQJ032ARTH
Zoro #
G5922901
UPC #
662459974976
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
J (27/64 in)
Size
1 in
Overall Length
5 11/16 in
Head Size
1"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Thin Open End
Max. Torque
60 ft.-lb.
Offset
0 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1 in, Overall Length 5 11/16 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.