This item is Discontinued.

Cdn 11 lb Digital Portion Control Scale SD1110X

11 lb Digital Portion Control Scale (Discontinued)

  • Mfr # SD1110X
  • Zoro # G200529025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD1110X
Zoro #
G200529025
UPC #
-
Country of Origin
Unknown

Description

Digital Portion Control Scale; Resolution: 1lb 0.1 oz, 1lb 1/8 oz, 0.001 lb, 0.01 oz, 1/8 oz, 1 g; Programmable; Tare function; Backlit display; Overload indication; Stability indication; Rechargeable battery: 4.8V 1800mAH (built-in); Platform Size: 6.625 in (W) x 6.1875 in (H); Submersible (IP67: protected from water up to 3 feet for 30 minutes, completely protected against dust); NSF listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.