This item is Discontinued.

Cdn -67 - 572 F Infrared Thermometer INTP626X

-67 - 572 F Infrared Thermometer (Discontinued)

  • Mfr # INTP626X
  • Zoro # G800542868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INTP626X
Zoro #
G800542868
UPC #
-
Country of Origin
Unknown

Description

Infrared Thermometer with Thermocouple Probe; Infrared range -67° to 482°F (-55 to 250°C); Thermocouple range -67° to 626°F (-55 to 330°C); 2.5:1 distance to spot; Waterproof & shatterproof; Dual function; Data-hold; One-button operation; HACCP check lights & icons; Auto-off; Large digit; Stop & restart; Stainless steel probe; Replaces INTP626

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.