Shop All Calibration Weights
Cdn
Calibration Weight, 5 kg
Mfr # WT05
Zoro # G703505151
product price: $109.35
/ea
Free Shipping & Returns
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 3
- Height 5.75
- For Use With calibrating scales
Product Information
- Brand Cdn
- MFR # WT05
- Zoro # G703505151
- Country of Origin China
- Category Calibration Weights
Dimensions
Width | 3 |
Length | 3 |
Height | 5.75 |
Details
Description
5 kilograms; for calibrating kitchen scales; tapered top for easy handling; OIML Class: M2; 1-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- OIC File, Wall, 7 Cmpts, Bk Pk (OIC21505)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- DUCK BRAND Duct Tape 20Yd Blue (1304959)
- CDN Calibration Weight, 2 kg (WT02)
- KEEPER Black Tarp Strap 24 in. L X 0.315 in. 5 pk, 5PK (06363A)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833)
- AIR SYSTEMS INTL Calibration Kit (BBK-20103)
- Cdn Calibration Weights