Dishwasher Thermometer
Mfr # DW2
Zoro # G812071646
product price: $60.39
/eaSold in multiples of 6 for $362.34
Key Features
Accuracy
+/-0.9 Degrees F or +/-0.5 Degrees C
Application
Dishwashers
Color
Black
Manufacturers Warranty Length
1 yr Limited
For Food Contact
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW2
Zoro #
G812071646
UPC #
018436004981
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr Limited
Overall Length
4 13/16 in
Digit Size
15 mm
Details
Item
Dishwasher Thermometer
Accuracy
+/-0.9 Degrees F or +/-0.5 Degrees C
Application
Dishwashers
Color
Black
For Food Contact
No
Lens Material
LCD
Features
Extra Big Digit, Last Maximum Temperature Recall, On/Off Button, Rubber Bumper, Triple Display, Visual Alerts, Waterproof
Metal Detectable
No
Case Material
Polycarbonate
Maximum Temperature
194 Degrees F
Includes
(2) CR2032 Batteries, Storage Case
Product Type
Dishwasher Thermometer
Minimum Temperature
32 Degrees F
Display Type
LCD
NSF Certified
Yes
Description
Dishwasher Thermometer, Metal Detectable No, Case Material Polycarbonate, Color Black, Digit Size 15 mm, Features Extra Big Digit, Last Maximum Temperature Recall, On/Off Button, Rubber Bumper, Triple Display, Visual Alerts, Waterproof, Includes (2) CR2032 Batteries, Storage Case, Lens Material LCD, Manufacturers Warranty Length 1 yr Limited, Maximum Temperature 194 Degrees F, Minimum Temperature 32 Degrees F, Overall Diameter Not Applicable, For Food Contact No, Dial Size Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.