Shop CDN
See all product information
Create Account
Food Scale, LCD, 0.01 oz/0.1 g
- Mfr # SD0202-GY
- Zoro # G322707813
product price:Â
$
33.29
/ea
Key Features
Accuracy
1000 g +/- 2.2 g; 500 g +/- 1.2 g
Calibration Certificate
No Certificate
Number of Batteries Included
2
Weighing Surface Depth
4 1/2 in
Weighing Surface Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD0202-GY
- Zoro #
- G322707813
- UPC #
- 018436008422
- Country of Origin
- China
Dimensions
- Weighing Surface Depth
- 4 1/2 in
- Weighing Surface Width
- 4 1/2 in
- Battery Size
- AAA
- Overall Depth
- 7 1/8 in
- Overall Width
- 4 1/2 in
- Overall Height
- 1 in
Description
Food Scale, Scale Display LCD, Weighing Surface Depth 4 1/2 in, Weighing Surface Width 4 1/2 in, Weighing Units g, oz, Scale Graduations 0.01 oz/0.1 g, Overall Width 4 1/2 in, Overall Depth 7 1/8 in, Overall Height 1 in, Accuracy 1000 g +/- 2.2 g; 500 g +/- 1.2 g, Scale Functions Portioning, Portable, Scale Features Auto-Off, Scale Use Location Kitchen, Washdown Not Applicable, Interface Not Applicable, Color Gray, Calibration Certificate No Certificate, Standards CE, NSF, WEEE
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.