Zoro Homepage

Refrigerator/Freezer Thermometer

  • Mfr # EFG120

  • Zoro # G912074509


product price: $2.35
/ea
Sold in multiples of 12 for $28.20

Key Features

Accuracy
+/-2 Degrees F or +/-1 Degrees C
Application
Food Safety, Refrigerator/Freezer
Product Type
Refrigerator/Freezer Thermometer
Features
2-Way Mounting: Hang/Suction, Color-Coded Scale, Non-Mercuric Column, Target Range Indication
Manufacturers Warranty Length
5 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFG120
Zoro #
G912074509
UPC #
018436002598
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Length
4 1/2 in

Details

Item
Refrigerator/Freezer Thermometer
Accuracy
+/-2 Degrees F or +/-1 Degrees C
Application
Food Safety, Refrigerator/Freezer
Product Type
Refrigerator/Freezer Thermometer
Features
2-Way Mounting: Hang/Suction, Color-Coded Scale, Non-Mercuric Column, Target Range Indication
Metal Detectable
No
NSF Certified
Yes
Minimum Temperature
-40 Degrees F
Color
White
Case Material
Plastic
Display Type
Non-Mercuric Column
Includes
Suction Cup Mount
Lens Material
Shatterproof Plastic
For Food Contact
No
Maximum Temperature
120 Degrees F

Description

Refrigerator/Freezer Thermometer, Metal Detectable No, Case Material Plastic, Color White, Digit Size Not Applicable, Features 2-Way Mounting: Hang/Suction, Color-Coded Scale, Non-Mercuric Column, Target Range Indication, Includes Suction Cup Mount, Lens Material Shatter Resistant Lens, Manufacturers Warranty Length 5 yr Limited, Maximum Temperature 120 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, For Food Contact No, Dial Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.