Shipping Scale, LCD, 0.2 oz/5 g

  • Mfr # SDR220
  • Zoro # G822707665
product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Scale Use Location
Receiving, Shipping
Scale Functions
Portable
Batteries Included
Yes
Scale Features
Auto-Off, Programmable Preset Unit
Accuracy
100 kg +/- 0.7 kg; 40 kg +/- 0.35 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR220
Zoro #
G822707665
UPC #
018436008286
Country of Origin
China

Dimensions

Weighing Surface Width
12 in
Overall Depth
11 in
Overall Height
2 1/2 in
Battery Size
9V
Weighing Surface Depth
12 in
Overall Width
12 in

Details

Scale Use Location
Receiving, Shipping
Scale Functions
Portable
Batteries Included
Yes
Scale Features
Auto-Off, Programmable Preset Unit
Item
Shipping Scale
Accuracy
100 kg +/- 0.7 kg; 40 kg +/- 0.35 kg
Batteries Required
Yes
Body Material
Carbon Steel
Includes
AC Adapter, Battery
Weighing Units
kg, lb, oz
Weight Capacity - Imperial
220 lb
Washdown
No
Scale Graduations
0.2 oz/5 g
Number of Batteries Included
1
Power Source - TS Only
Battery
Product Type
Shipping Scale
NTEP Rating
Not NTEP Rated
Calibration Certificate
No Certificate
Weighing Surface Material
ABS Plastic
NEC Rating
Not NEC Rated
Battery Type
Alkaline
Weight Capacity - Metric
100 kg
Standards
CE, WEEE
Number of Batteries Required
1
Voltage
100 to 240V AC
Scale Mechanism
Digital
Remote Control/Display
Corded Remote
Power Source
Battery
Power Source - old
Battery

Description

Shipping Scale, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units kg, lb, oz, Scale Graduations 0.2 oz/5 g, Overall Width 12 in, Overall Depth 11 in, Overall Height 2 1/2 in, Accuracy 100 kg +/- 0.7 kg; 40 kg +/- 0.35 kg, Scale Functions Portable, Scale Features Auto-Off, Programmable Preset Unit, Scale Use Location Receiving, Shipping, Washdown No, Interface Not Applicable, Calibration Certificate No Certificate, Voltage 100 to 240V AC

Restrictions

Hazardous material

Ratings & reviews