
Shop C.E. SMITH
See all product information
Fender, 37-3/8 in. x 8-7/8 in. x 9-1/2 in., w/ Step Pad & Skirt, 12 in. Tire, Grey, 300 lb wgt capacity
Mfr # 19502
Zoro # G408613663
product price:Â $47.29
/eaKey Features
Length
27"
Width
27"
Height
8"
Material
Polypropylene
Color
Grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19502
Zoro #
G408613663
UPC #
768296008789
Country of Origin
United States
Dimensions
Length
27"
Width
27"
Height
8"
Details
Material
Polypropylene
Color
Grey
Weight
6 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.