Zoro Homepage

Fender, 7 in. x 20 in. x 6 in., Round

  • Mfr # 17700G

  • Zoro # G408613656


product price: $22.19
/ea

Key Features

Weight
5 lbs
Width
21"
Height
8"
Material
Steel
Finish
Galv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17700G
Zoro #
G408613656
UPC #
768296002084
Country of Origin
United States

Dimensions

Width
21"
Height
8"
Length
13"

Details

Weight
5 lbs
Material
Steel
Finish
Galv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.