Zoro Homepage

Fender, 9 in. x 28 in. x 16 in., Round

  • Mfr # 17960ATB

  • Zoro # G208613658


product price: $59.99
/ea

Key Features

Length
23"
Finish
Tread Plate
Material
Alum
Weight
6 lbs
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17960ATB
Zoro #
G208613658
UPC #
768296004552
Country of Origin
United States

Dimensions

Length
23"
Height
12"
Width
36"

Details

Finish
Tread Plate
Material
Alum
Weight
6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.