
Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label
Mfr # 29751
Zoro # G308613718
product price: $11.59
/eaKey Features
Color
Gold
Width
5.63"
Material
TPR
Weight
0.35 lbs
Length
2.75"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29751
Zoro #
G308613718
UPC #
768296007065
Country of Origin
United States
Dimensions
Width
5.63"
Length
2.75"
Height
3.13"
Details
Color
Gold
Material
TPR
Weight
0.35 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.