Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CECO DOOR LOUVER KIT 24X18

  • Mfr # LV-IY-S 24 x 18

  • Zoro # G6502745


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless steel
For Use With
1 3/4 in Thick Doors
Window Height
18 in
Window Width
24 in
Louver Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-IY-S 24 x 18
Zoro #
G6502745
UPC #
-
Country of Origin
United States

Dimensions

Window Height
18 in
Window Width
24 in
Louver Width
24 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Height
18 in

Details

Material
304 Stainless steel
Item
Door Louver Kits
For Use With
1 3/4 in Thick Doors
Stainless Steel Grade
304

Description

Door Louver Kits, Material 304 Stainless Steel, Window Height 18 In, Window Width 24 In, For Use With 1 3/4 In Thick Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.