10 in. x 4 in. to 6 in. Universal Register Box

  • Mfr # RB10X4X6

  • Zoro # G714502767


product price:  $13.15
/ea
Sold in multiples of 12 for $157.80

Key Features

Overall Length
6 in
Overall Height
8 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB10X4X6
Zoro #
G714502767
UPC #
50206926802
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Height
8 in
Overall Width
10 in

Description

This GAF Master Flow 10 in. x 4 in. to 6 in. Universal Register Box creates a straight in-line transition from round pipe or insulated flexible duct to an air register or grille. It can be installed with sheet metal screws. It is suitable for most HVAC applications. This universal register box is made of galvanized steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.