Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV-IY-G 8 X 8
Zoro #
G6643025
UPC #
-
Country of Origin
United States
Dimensions
Window Width
8 in
Window Height
8 in
Louver Height
8 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Width
8 in
Details
Material
Steel
Finish
Galvanized
Item
Door Louver Kits
For Use With
1 3/4 in Thick Doors
Metal Material Gauge
20 ga
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 8 In, Window Width 8 In, For Use With 1 3/4 In Thick Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.