DOOR LOUVER KIT 18X12
Mfr # LV-FL-G 18x12 not 22
Zoro # G7080071
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Window Height
12 in
Agency Compliance
1 1/2 Hours Fire Rated, Ul
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LV-FL-G 18x12 not 22
Zoro #
G7080071
UPC #
-
Country of Origin
United States
Dimensions
Window Height
12 in
Window Width
18 in
Louver Width
18 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Height
12 in
Details
Material
Steel
Finish
Galvanized
Item
Door Louver Kits
Agency Compliance
1 1/2 Hours Fire Rated, Ul
Includes
Mounting Hardware
For Use With
1 3/4 in Thick Doors
Metal Material Gauge
16 ga
Standards
UL
Description
Door Louver Kits, Material 16-gauge Steel, Window Height 12 In, Window Width 18 In, Agency Compliance Ul, 1 1/2 Hours Fire Rated, For Use With 1 3/4 In Thick Doors, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.