DOOR LOUVER KIT 18X24

  • Mfr # LV-IY-G 18 x 24

  • Zoro # G8986196


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Window Width
18 in
For Use With
1 3/4 in Thick Doors
Window Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LV-IY-G 18 x 24
Zoro #
G8986196
UPC #
-
Country of Origin
United States

Dimensions

Window Width
18 in
Window Height
24 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Height
24 in
Louver Width
18 in

Details

Material
Steel
Finish
Galvanized
Item
Door Louver Kits
For Use With
1 3/4 in Thick Doors
Metal Material Gauge
20 ga

Description

Door Louver Kits, Material 20-Gauge Galvannealed Steel, Window Height 24 In., Window Width 18 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.