DOOR LOUVER KIT 20X12
Mfr # LV-IY-G 20 x 12
Zoro # G6555796
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Window Width
20 in
Window Height
12 in
For Use With
1 3/4 in Thick Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LV-IY-G 20 x 12
Zoro #
G6555796
UPC #
-
Country of Origin
United States
Dimensions
Window Width
20 in
Window Height
12 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Height
12 in
Louver Width
20 in
Details
Material
Steel
Finish
Galvanized
Item
Door Louver Kits
For Use With
1 3/4 in Thick Doors
Metal Material Gauge
20 ga
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 12 In, Window Width 20 In, For Use With 1 3/4 In Thick Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.