Shop CECO

Narrow Light Steel Door with Glass, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD X NL28 70 X CYL-CU-18ga-WG
  • Zoro # G9866017

product price: 
$
1,032.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMD X NL28 70 X CYL-CU-18ga-WG
Zoro #
G9866017
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Window Height
26 in
Window Width
5 in
Dimension B
37 1/8 in
Dimension C
69 3/8 in
Dimension a
4 7/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Height
84 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 1/8 in
Door Width
32 in
Bottom Hinge to Door Top Height
69 3/8 in

Details

Item
Narrow Light Steel Door with Glass
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Agency Compliance
1 1/2 Hour Fire Rating, UL
Security Door Color
Gray
Includes
Doors With Glass
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Door Metal Material Gauge
18 ga
Door Material
Steel
Glass Insert Included
Wired Glass
Window Style
Rectangle
Number of Doors
1
Standards
UL
Door Hand Orientation
Non-Handed
Hinge Placement Type
2

Description

Narrow Light Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products