Shop CECO
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2
- Mfr # CHMD-FL4068-MORT-CU-18ga
- Zoro # G9811146
product price:Â
$
1,283.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-FL4068-MORT-CU-18ga
- Zoro #
- G9811146
- UPC #
- -
- Country of Origin
- United States
- Item
- Flush Steel Door
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 180 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Number of Doors
- 1
- Standards
- UL
- Glass Insert Included
- No Glass Insert Included
- Hinge Placement Type
- 2
- Door Metal Material Gauge
- 18 ga
- Includes Louver
- No Louver Included
- Door Hand Orientation
- Non-Handed
- Mounting Style
- Flush
- Door Material
- Steel
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Dimension C
- 65 3/8 in
- Dimension B
- 35 1/8 in
- Dimension a
- 4 7/8 in
- Middle Hinge to Door Top Height
- 35 1/8 in
- Door Height
- 80 in
- Bottom Hinge to Door Top Height
- 65 3/8 in
- Door Width
- 48 in
- Top Hinge to Door Top Height
- 4 7/8 in
- Door Thickness
- 1 3/4 in
Description
Flush Steel Door, Door Type 2, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.