Shop CECO
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD x FL30 70 x CYL-CE-18ga
- Zoro # G2170640
product price:Â
$
750.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x FL30 70 x CYL-CE-18ga
- Zoro #
- G2170640
- UPC #
- -
- Country of Origin
- United States
- Item
- Flush Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 180 min
- Agency Compliance
- 3 Hours Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Includes
- Doors Without Glass
- Security Door Color
- Gray
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Mounting Style
- Flush
- Hinge Placement Type
- 1
- Door Material
- Steel
- Door Hand Orientation
- Non-Handed
- Includes Louver
- No Louver Included
- Door Metal Material Gauge
- 18 ga
- Number of Doors
- 1
- Standards
- UL
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension C
- 72 5/8 in
- Dimension E
- 38 7/16 in
- Dimension B
- 39 5/8 in
- Dimension a
- 6 5/8 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Door Width
- 36 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
- Door Height
- 84 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Thickness
- 1 3/4 in
Description
Flush Steel Door, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.