Shop CECO
See all product information
Create Account
Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 3
- Mfr # CHMD-FL4070-CY-ST-16ga
- Zoro # G6239895
product price:Â
$
1,576.99
/ea
Free Shipping & Returns
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-FL4070-CY-ST-16ga
- Zoro #
- G6239895
- UPC #
- -
- Country of Origin
- United States
- Item
- Flush Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 16-gauge
- Fire Rating
- 180 min
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Mounting Style
- Flush
- Standards
- UL
- Number of Doors
- 1
- Door Hand Orientation
- Non-Handed
- Includes Louver
- No Louver Included
- Glass Insert Included
- No Glass Insert Included
- Hinge Placement Type
- 3
- Door Metal Material Gauge
- 16 ga
- Door Material
- Steel
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Dimension C
- 71 1/4 in
- Dimension B
- 39 5/16 in
- Dimension a
- 7 3/8 in
- Door Thickness
- 1 3/4 in
- Door Height
- 84 in
- Door Width
- 48 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Middle Hinge to Door Top Height
- 39 3/8 in
Description
Flush Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.