Shop CECO

Security Double Doors, LHR, 80 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3

  • Mfr # CHMDD 80 68-LHR-CYL-ST
  • Zoro # G9882932

product price: 
$
2,294.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMDD 80 68-LHR-CYL-ST
Zoro #
G9882932
UPC #
-
Country of Origin
United States
Item
Security Double Doors
Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Material
18-gauge steel
Fire Rating
180 min
For Use With
3TGF7, 3TGF9
Agency Compliance
3 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Left Hand Reverse
Includes Louver
No Louver Included
Hinge Placement Type
3
Number of Doors
2
Compatible with Brand
CECO
Door Material
Steel
Door Metal Material Gauge
18 ga
Compatible with Manufacturer Model Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
Standards
UL
Compatible Manufacturer Part Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
Compatible with Mfr. Model No.
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
For Use with Mfr Model Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
Compatible Manufacturer Model Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
For Use With Mfr. Model Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
Compatible with Manufacturer Model No.
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
Compatible Pump Manufacturer Part Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
Compatible Mfr. Model Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
For Manufacturer Part Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST
Compatible with Mfr. Model Number
CHMDDFR 80 68-DW-ST, CHMDDFR 80 68-MS-ST

Dimensions

Door Opening Height
80 in
Door Opening Width
96 in
Thickness
1 3/4 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Middle Hinge to Door Top Height
37 3/8 in
Door Width
80 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
7 3/8 in
Bottom Hinge to Door Top Height
67 1/4 in
Door Height
80 in

Description

Security Double Doors, Door Type 3, Lock Type Cylindrical, Material 18-gauge steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 96 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGF7, 3TGF9, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products